Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell MICROFLEX™ Neogard™ C52 Neoprene Gloves with ERGOFORM™ Technology

Catalog Number p-3888723
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Neoprene gloves are ergonomically certified to reduce hand fatigue and feature a 'grippy' textured outer finish for exceptional grip in wet or dry environments.

  • Designed with ERGOFORM Technology to support musculoskeletal health and increase worker productivity
  • Neoprene formulation features comfort during long, sustained procedures
  • Textured fingertips for secure grip especially in wet work conditions
  • Resistant to many chemicals and puncture resistant
  • Powder Free
  • Medical/exam grade
  • Suitable for a variety of applications:
    • Healthcare - Standard/moderate risk examination procedures
    • Laboratory - Transferring liquids/solids, sample collection
    • Industrial - Plant disinfection and sanitization, assembly of parts
Certifications/Compliance ASTM D6977, FDA21 CFR 177-2600, US Ergo Certification, US Ergo Wet Grip
Certifications/Compliance (Europe) EN 420:2003 + A1:2009
Chemotherapeutic Rated No
Applications Laboratory, Healthcare, Industrial
AQL 1.5
Color Green
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 5.1 mil
Finger Thickness (Metric) 0.13 mm
Latex Free Yes
Material Neoprene
Palm Thickness (English) 3.9 mil
Palm Thickness (Metric) 0.10 mm
Size X-Small
Thickness (English) 5.1 mil
Thickness (Metric) 0.13 mm
FDA 510 (k) Yes
Model C520
Series MICROFLEX™ Neogard™ C52
Tensile Strength 18 MPa
Length (English) 9.5 in.
Length (Metric) 24.1 cm
Show More Show Less
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit