Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Microflex™ High Five™ Nitrile Disposable Gloves

Economical alternative to latex gloves for industrial and food-grade applications

Manufacturer:  Microflex™ N205

 View more versions of this product

Catalog No. 19-167-054



Add to cart

Description

Description

Soft and stretchy formulation offers excllent durability and comfort.

  • Powder free, nonsterile
  • 9.5 in. length with beaded cuff
  • 4.0mil at palm and finger, 4mil at the cuff
  • Ambidextrous
  • Textured for enhanced gripping power
  • Tensile strength: 19.5 MPa
  • Elasticity/elongation: 500%
  • 4.0 AQL

Certifications

ISO 9002 Certified QMS

Compliance

Component materials comply with FDA regulations for food contact .

Specifications

Specifications

Textured
Ambidextrous
Nitrile
4 mil
Blue
9.5 in.
FDA, ISO9002
Beaded/Rolled
Industrial, food
2X-Large
Powder-free
Non-sterile
24cm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit