Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell MICROFLEX™ N81 Blue Nitrile Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Powder free
- Length: 9.5 in.
- Palm: 5.5 mil
- Medical/exam grade
- Blue
Specifications
Certifications/Compliance | ISO9001 QMS, FDA, ASTM F 1673 |
Color | Blue |
Disposable | Single-use |
Material | Nitrile |
Powdered | Powder Free |
Size | Large |
Thickness (English) | 5.5 mil |
Thickness (Metric) | 0.13 mm |
Model | N813-10 |
Length (English) | 9.5 in. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction