Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell MICROFLEX™ N27 General Purpose Nitrile Gloves

Catalog Number 19169307
Click to view available options
Size:
Small
Medium
Large
X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Fully textured cobalt blue nitrile gloves feature an enhanced grip, and are primarily used for general purpose tasks such as maintenance, light-duty cleaning and food preparation.

  • Industrial grade nitrile
  • Used for general purpose tasks such as maintenance, light-duty cleaning and food preparation
  • Fully textured
  • Enhanced grip in wet and dry conditions
Certifications/Compliance FDA 21 CFR 177-2600, ISO 9001
Certifications/Compliance (Europe) EN 420:2003 + A1:2009
Applications Industrial
AQL 4
Color Blue
Finger Thickness (English) 4.3 mil
Finger Thickness (Metric) 0.11 mm
Material Nitrile
Palm Thickness (English) 3.9 mil
Palm Thickness (Metric) 0.10 mm
Powdered Powder Free
Size X-Large
Thickness (English) 4.3 mil
Thickness (Metric) 0.11 mm
Length (English) 9.5 in.
Length (Metric) 24.13 cm
Show More Show Less
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit