Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell MICROFLEX™ N58 Nitrile Gloves - Class 100
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- ISO Class 5 (Class 100) nitrile glove
- Odor-free
- Offers an unequaled fit and feel compared to conventional exam gloves
- Unique synthetic formulation reduces hand fatigue
- Exceptional puncture resistance and chemical resistance compared to latex or vinyl gloves
- Powder free
Specifications
Certifications/Compliance | AQL 1.5, ISO9001 QMS |
Color | White |
Disposable | Single-use |
Material | Nitrile |
Powdered | Powder Free |
Size | Large |
Sterility | Non-sterile |
Thickness (English) | 4.5 mil |
Model | N583 |
Tensile Strength | 20.5 |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction