Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

HIGH FIVE™ Nitrile Industrial Gloves - Class 100

HIGH FIVE nitrile gloves are 100% Latex-Free and contains no natural rubber proteins

Manufacturer:  Microflex Corporation N584

 View more versions of this product

Catalog No. 19-256-005


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

Textured
Beaded/Rolled
Industrial, food
X-Large
4.5mil
Powder-free
Non-sterile
30.5cm
Yes
Ambidextrous
Nitrile
20.5
AQL 1.5, ISO9001 QMS
White
12 in.
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit