Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Microflex™ Nitrile Powder-Free Exam Gloves

An economical alternative to latex exam gloves featuring texturing for enhanced gripping power

Manufacturer:  Microflex™ N292

 View more versions of this product

Catalog No. 19-167-09



Add to cart

Description

Description

An economical alternative to latex exam gloves featuring texturing for enhanced gripping power

  • Soft, stretchy formulation for durability and comfort
  • Length: 9.5 in.
  • Palm: 3mil for enhanced tactile sensitivity
  • Medical/exam grade
  • Blue

Certifications

510K approved for medical use

Specifications

Specifications

Textured finger
Beaded/Rolled
Medical, exam
Nitrile
20.5
Powder-free
Non-sterile
24.13cm
Yes
Ambidextrous
Yes
Medium
3 mil
Blue
9.5 in.
AQL 1.5, ISO9001 QMS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit