Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Microflex™ Vinyl Disposable Gloves

For food processing applications

Manufacturer:  Microflex™ V262

 View more versions of this product

Catalog No. 19-167-33

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

Blue color identifies gloves used for food contamination control in food industry.

  • Constructed with industrial/food grade materials
  • For contamination control in food handling applications
  • Length: 9.5 in.
  • Thickness: 4.0mil
  • Smooth finish
  • Color: Blue

Order Info

Available in Powder-Free or Powdered styles.

Compliance

Component materials comply with FDA regulations for food contact.

Specifications

Specifications

Smooth
Beaded/Rolled
Industrial, food
Medium
Powdered
Non-sterile
24cm
Yes
Ambidextrous
Vinyl
4 mil
Blue
9.5 in.
ISO9001 QMS, ASTM D 5250, FDA
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit