Whatman™ High Performance Cellulose Extraction Thimbles: PROMO OFFER

For use in Soxhlet extraction units

Manufacturer: Whatman™ 2800266PM

 View more versions of this product

Catalog No. 09-656-DPM

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Diameter (Metric) Inside 26mm
    For Use With (Application) For the analysis of fats or pesticides in foods and soil materials as well as in many other procedures that involve a solid-liquid extraction
    For Use With (Equipment) Used in soxhlet extraction units
    Height (Metric) 6cm
    Particle Retention 10μm
    Product Type Extraction Thimble
    Material Cellulose
    Wall Thickness 1mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit