Learn More
Amerex™ High-Performance Fire Extinguisher with PK Compliance Flow
Amerex™ High-Performance Fire Extinguishers are available with a proprietary, zinc-enriched coating that resists corrosion for up to 12 years in severely salt-contaminated environments.
Supplier: Amerex™ 26917
Description
- Features zinc enriched primer coating
- Resists extreme environmental conditions
- Highest achievable UL ratings
- Proprietary corrosion-resistant paint process
- Simple operation and maintenance
- Improved environmental impact compared to galvanized units
- Purple K Compliance Flow
Specifications
Fire Extinguisher | |
Stainless Steel, Brass, Steel | |
13.61 kg | |
34 sec. | |
718 | |
160B:C | |
26.3 kg |
Red | |
30 lb. | |
8 x 11 x 26.5 in. (20.32 x 27.94 x 67.31 cm) | |
Wall Hanger, Protective Foot Ring | |
40 to 50 ft. | |
58 lb. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.