Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Amerex™ High-Performance Fire Extinguisher with PK Compliance Flow
Amerex™ High-Performance Fire Extinguishers are available with a proprietary, zinc-enriched coating that resists corrosion for up to 12 years in severely salt-contaminated environments.
$808.00 - $1063.00
Specifications
Color | Red |
---|---|
Product Type | Fire Extinguisher |
Includes | Wall Hanger, Protective Foot Ring |
Material | Stainless Steel, Brass, Steel |
Range | 40 to 50 |
Catalog Number | Mfr. No. | Capacity | Model | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity | Model | Price | Quantity & Availability | ||||
19-860-561
|
Amerex™
26915 |
13.2 lbs. (6 kg) | 716 |
Each for $808.00
|
|
19-860-562
|
Amerex™
26916 |
20 lbs. (9 kg) | 717 |
Each for $907.50
|
|
19-860-563
|
Amerex™
26917 |
30 lbs. (13.61 kg) | 718 |
Each for $1,063.00
|
|
Description
- Features zinc enriched primer coating
- Resists extreme environmental conditions
- Highest achievable UL ratings
- Proprietary corrosion-resistant paint process
- Simple operation and maintenance
- Improved environmental impact compared to galvanized units
- Purple K Compliance Flow
Specifications
Red | |
Wall Hanger, Protective Foot Ring | |
40 to 50 |
Fire Extinguisher | |
Stainless Steel, Brass, Steel |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title