Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ML Kishigo High Performance Surveyors Vest
Click to view available options
Color:
Lime
Orange
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Description
- 100% polyester mesh material
- Zipper front closure reinforced with durable webbing
- 2 in. wide high performance reflective material with 2.5 in. contrasting black
- Padded neck to ensure comfort even when vest is weighed down with tools
- Left and right mic tabs
- Two lapel grommets
Specifications
Construction | Mesh |
Certifications/Compliance | ANSI 107 Class 3 |
Color | Orange |
Size | Large |
Material | Polyester |
Length (Metric) | 74 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction