Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ High Performance XPR Micro-Analytical Balances

Perfect for accurately weighing the smallest amounts of your valuable samples directly into labware of different sizes.

$57558.00

Specifications

Connection Type 12 V DC ±3%, 2.25 A, maximum ripple: 80 mVpp
Display Type TFT Color Touchscreen
Type High Performance Micro Analytical Balance
Length (Metric) 533.4 mm
Width (Metric) 393.7 mm
View More Specs

Products 2
Catalog Number Mfr. No. Linearity Price Quantity & Availability  
Catalog Number Mfr. No. Linearity Price Quantity & Availability  
01-912-594
View Documents Promotion Details
Mettler Toledo™
30355547
0.02 mg
Each for $57,558.00
Add to cart
 
01-912-592
View Documents Promotion Details
Mettler Toledo™
30355551
0.10 mg This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. View substitute products »
Description

Description

  • The extremely high accuracy and low minimum weight make it possible to weigh very small quantities, leading to considerable material and cost savings
  • XPR micro-analytical balances have a readability range between 0.001 mg and 0.01 mg, and capacities up to 52 g, to cover all your requirements for micro-analytical weighing
  • Ensure Compliance with Built-in Functions
  • Integrated quality assurance functions help you to achieve right-first-time results
  • StatusLight™, LevelControl and GWP Approved work actively to ensure all the relevant conditions for correct weighing are satisfied
Specifications

Specifications

12 V DC ±3%, 2.25 A, maximum ripple: 80 mVpp
High Performance Micro Analytical Balance
393.7 mm
TFT Color Touchscreen
533.4 mm
257.2 mm
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit