Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ High Purity Glass Microfiber Soxhlet Extraction Thimbles

Designed to fit most Soxhlet extraction units. Whatman™ High Purity Glass Microfiber Soxhlet Extraction Thimbles are made of 100% borosilicate glass microfiber. They are well-suited to pollution monitoring when analysis of hot and acidic gases is required.

$425.50 - $791.50

Specifications

Description GE’s Whatman 100% borosilicate glass microfiber (HP-GF) thimbles are designed to fit most Soxhlet extraction units. They are well-suited to pollution monitoring when analysis of hot and acidic gases is required.
Material Borosilicate Glass Fibers
For Use With (Application) Smoke stack gas monitoring. Soxhlet extraction. Analyzing pesticide residues. Determining oil/fat content of foods. Analysis of oil and grease in solid wastes.
Grade HP-GF
For Use With (Equipment) Soxhlet extraction units
View More Specs

Products 3
Catalog Number Mfr. No. Length (Metric) Diameter (Metric) Inside Price Quantity & Availability  
Catalog Number Mfr. No. Length (Metric) Diameter (Metric) Inside Price Quantity & Availability  
09-657-1A
View Documents
Cytiva
2814199
90 mm 19 mm
Pack of 25 for $425.50
Add to Cart
 
09-657-1C
View Documents
Cytiva
2814300
100 mm 30 mm
Pack of 25 for $425.50
Add to Cart
 
09-657-1B
View Documents
Cytiva
2814432
123 mm 43 mm
Pack of 25 for $791.50
Add to Cart
 
Description

Description

Designed to fit most Soxhlet extraction units. Whatman™ High Purity Glass Microfiber Soxhlet Extraction Thimbles are made of 100% borosilicate glass microfiber. They are well-suited to pollution monitoring when analysis of hot and acidic gases is required.

  • Resistant to temperatures up to 500°C
  • Binder-free, no chemical additives
  • Designed to fit most commercially available Soxhlet extractors.
  • Effective when used with solvents incompatible with cellulose materials
  • Applications: analysis of hot and acidic gases during emission control and smoke stack gas monitoring, analysis of pesticide residues using Soxhlet extraction, determination of oil/fat content of foods, analysis of oil and grease in solid wastes
Specifications

Specifications

GE’s Whatman 100% borosilicate glass microfiber (HP-GF) thimbles are designed to fit most Soxhlet extraction units. They are well-suited to pollution monitoring when analysis of hot and acidic gases is required.
Smoke stack gas monitoring. Soxhlet extraction. Analyzing pesticide residues. Determining oil/fat content of foods. Analysis of oil and grease in solid wastes.
Soxhlet extraction units
500°C
Borosilicate Glass Fibers
HP-GF
932°F
Extraction Thimble
SDS
Documents

Documents

Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit