Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ High Resolution Dynamometers - Spring Balance
SCI_ED

Catalog No. S23733
Click to view available options
Capacity:
100 g
250 g
500 g
1000 g
2000 g
3000 g
5000 g

Metallic, tubular Newton spring balances. EISCO High Resolution Dynamometers are color-coded for convenience, and are scaled in both grams and Newton's.

Metallic, tubular Newton spring balances. EISCO High Resolution Dynamometers are color-coded for convenience, and are scaled in both grams and Newton's.

  • Spring mechanism is clearly visible
  • Classroom quality

Specifications

Height (English) 0.2 in.
Height (Metric) 0.5 cm
Material Aluminum
Weight (English) 0.1 lb.
Width (English) 0.2 in.
Weight (Metric) 0.25 g
Width (Metric) 0.5 cm
For Use With (Application) Ideal for classrooms.
Capacity 2000 g
Display Type Analog
Type Spring Balance
Legal for Trade No
Length (English) 0.2 in.
Length (Metric) 0.5 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.