Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisher Science Education™ High School Series Upright Microscope
Small, compact, rugged, lightweight design is ideal for high school classrooms
Description
OPTICAL SYSTEM
- Finite optical system
- Inward facing 4 position turret nosepiece w/ click stops
- 10X WF w/ 18mm FOV eyepiece
FOCUSING
- Coaxial coarse & fine focusing adjustment
- Tension adjustments
- Fine focus drive movement of 0.002mm divisions
- Rack stop adjustment for protecting objective and specimen slides from accidental breakage
STAGE
- Double layer X/Y mechanical stage
- Size: 110mm x 125mm
- Movement Range: 35mm x 50mm
CONDENSER
- Abbe Condenser
FRAME
- Rugged, durable metal frame construction
- Lightweight design makes it easy for students to move it around
- Convenient rubberized carrying handle
- Power cord storage
- Rocker on/off switch
ILLUMINATION
- Eco-friendly and energy efficient 3W LED illumination
- Dimmer control for light intensity
Warranty and Services
Limited Lifetime Warranty
Specifications
Fixed Abbe Condenser with filter holder; NA 1.25 with iris diaphragm | |
WF10X/18 mm | |
LED | |
Finite Optical System | |
Microscope | |
5 years optical and mechanical, 1 year electrical from date of purchase | |
110/220 V |
Finite Optical System | |
Monocular, 30° inclined, 360° rotating | |
4X, 10X, 40X, 100X | |
Plan Achromatic | |
Eyepieces, Stand, Dust Cover, Objectives, Power Cord | |
110/220 V | |
50/60 Hz |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
For the specifics on a particular model, see the specification table located at the bottom of the page of that individual model
Spot an opportunity for improvement?
Provide Content Correction