Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

METTLER TOLEDO™ High Temp Differential Scanning Calorimeter (DSC)

Measure samples with the most sensitive Differential Scanning Calorimeter on the market – ideal for investigating all kinds of materials and effects. Our revolutionary star-shaped arrangement of thermocouples guarantees flat baselines and reproducible measurement results.

Manufacturer:  METTLER TOLEDO™ 30421563

 View more versions of this product

Catalog No. 01-915-187


Add to cart

Description

Description

  • Rugged MultiSTARe sensor with 56 thermocouples – detects the smallest and largest thermal effects
  • Robust endurance-tested sample robot – operates efficiently and reliably around the clock
  • Outstanding resolution – allows measurement of rapid changes and close-lying effects
  • Small and large sample volumes – for microgram or inhomogeneous samples
  • Start the experiment with just One Click™ – fast and easy routine operation
  • Simple FlexCal™calibration – saves time and results in precise and accurate measurements
  • Modular concept protects your investment – fulfills your current and future needs
  • Wide temperature range – from –150 to 700 °C in one measurement
  • User replaceable sensor – Separate sensor and furnace allow for cost effective maintenance
  • Corrosion resistant materials – Gold and palladium thermocouples embedded within a ceramic sensor prevent oxidation
  • Intelligent ergonomic design – simplifies instrument operation
Specifications

Specifications

RT to 700°C
115V
24.8 in.
Robot
IEC/EN61010-1:2001
18.1 in.
±0.02K
50/60Hz
High Temp DSC with Sample Robot
24.8 in.
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit