Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ High Touch Area Please Wash Hands (COVID-19) Polyester Floor Tape
Use this tape to draw attention to frequently touched areas so employees and guests keep proper hygiene top of mind.
Specifications
Color | Red on White |
---|---|
Dimensions (L x W) | 100 ft. x 4 in. |
Finish | Gloss |
Material | Polyester with Polyester Overlaminate |
Adhesive Type | Permanent Rubber |
Catalog Number | Mfr. No. | Languages | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Languages | Price | Quantity & Availability | |||||
19-129-663
|
Brady™
170547 |
English | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
19-129-664
|
Brady™
170548 |
Spanish | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
- Tape removes cleanly without any unsightly adhesive residue or damage to the floor
Specifications
Red on White | |
Gloss | |
Permanent Rubber |
100 ft. x 4 in. | |
Polyester with Polyester Overlaminate | |
Self-adhesive |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title