Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ High Touch Area Please Wash Hands Often (COVID-19) Vinyl Floor Sign
Use this floor sign to draw attention to frequently touched areas so employees and guests keep proper hygiene top of mind.
Specifications
Color | Red on White |
---|---|
Dimensions (L x W) | 14 x 18 in. |
Material | Anti-Skid Laminated Vinyl |
Adhesive Type | Permanent Acrylic |
Mounting Type | Self-adhesive |
Catalog Number | Mfr. No. | Languages | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Languages | Price | Quantity & Availability | |||||
19-129-665
|
Brady™
170549 |
English | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
19-129-666
|
Brady™
170550 |
Spanish | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
- Floor safety signs improve facility safety by alerting employees to important safety information in areas with foot traffic
- B-819 Anti-Skid Vinyl features a velvet-embossed rigid overlaminate
- Excellent chemical, oil and water resistance
- Minimum application temperature of 0°F (-18°C)
Specifications
Red on White | |
Anti-Skid Laminated Vinyl | |
Self-adhesive |
14 x 18 in. | |
Permanent Acrylic |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title