Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals High Unsaturated Fat Diet, Pellet
High in safflower oil. High in unsaturated fats. 4.39 kcal/gm.
Supplier: MP Biomedicals 0296024410
Description
- High in Safflower oil
- High in unsaturated fats
- 4.39 kcal/gm
- Contains casein, methionine, corn starch, mineral and vitamin fortification mix
Specifications
Autoclavable | |
Yes | |
10 kg | |
Refrigerated | |
0.3048 m |
Animal Diet | |
Pellet | |
Non-sterile | |
1 ft. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?
Provide Content Correction