Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ High Vacuum PTFE Valve, 90°

Non-rotating, PTFE plug has three O-rings and two 9 mm O.D. sidearms sealed to the barrel at a 90° angle to one another.

$79.50 - $91.50

Specifications

Arm Angle 90°
Autoclavable Not Autoclavable
Certifications/Compliance Class A
Color Clear
Material Borosilicate Glass
View More Specs

Products 2
Catalog Number Mfr. No. Diameter (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (Metric) Price Quantity & Availability  
31-502-332
View Documents
Synthware™
S550008
0 to 8 mm
Each for $79.50
Add to cart
 
31-502-333
View Documents
Synthware™
S550012
0 to 12 mm
Each for $91.50
Add to cart
 
Description

Description

  • Non-rotating, PTFE plug with three O-rings
  • Tip O-ring makes the primary seal on the precision formed taper seat
  • Two, 9 mm O.D. sidearms sealed to the barrel at a 90° angle to one another
Specifications

Specifications

90°
Class A
Borosilicate Glass
15 psi
1.3 x 10-4 Torr
Not Autoclavable
Clear
200°C
Valve
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit