Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Synthware™ High Vacuum Valves with Internal Threads
Internally threaded high vacuum valves for use with the Synthware F58 series.
$74.50 - $98.00
Specifications
Type | Valve |
---|---|
Material | PTFE |
Autoclavable | Autoclavable |
Pressure | 15 to 25 psi |
Temperature (Metric) | 93°C |
Catalog Number | Mfr. No. | Plug Bore | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Plug Bore | Price | Quantity & Availability | |||||
31-502-362
|
Synthware™
S600004N |
0 to 4 mm |
Each for $74.50
|
|
|||||
31-502-363
|
Synthware™
S600008N |
0 to 8 mm |
Each for $98.00
|
|
|||||
Description
- High vacuum valve
- Internally threaded
Specifications
Valve | |
Autoclavable | |
93°C | |
Creating a Vacuum Tight Seal | |
Contriol Knob, and a PTFE Shaft with Integrated O-Rings |
PTFE | |
15 to 25 psi | |
200°F | |
High Vacuum Valves |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title