Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
CritiCore Protective Wear High Visibility Short Sleeve Polo Shirt with Pocket
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
Description
- Available with ANSI Class 1 and Class 2 Reflective tape configurations
- Moisture Wicking Technology
- Hi-Performance Polyester
- Wrinkle and Fade Resistant
- Extremely durable
- Industrial Laundry Friendly
Specifications
Size | X-Large |
Gender | Unisex |
Material | Jersey 100% Spun Polyester |
Color | Lime Yellow |
Neck Style | Collar |
Seam Type | Serge and Lockstitch |
Construction | Polo Shirt |
Collar Type | Fold-Over with Self-Neck Tape |
Closure Type | 3 Button Front Placket |
Cuff Style | Hemmed |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction