Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GE Healthcare HiLoad™ Superdex™ 75 pg: PROMO

Product

Manufacturer:  GE Healthcare 28989333PM

Catalog No. 45-002-488LR

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Includes: Dismantling tool, support screen, net ring (10μm), O-ring, stop plugs and instructions

Description

Description

  • Prep grade, prepacked XK columns
  • Avaialble in bed volumes 120 or 320mL
  • Bed dimensions: 16 × 600mm or 26 x 600mm
  • Sample volume: 5mL or 13mL
Media:
  • Average particle size: 34μm
  • Matrix: composite of cross-linked agarose and dextran
  • pH stability working range: 3 to 12
Column:
  • Column I.D.: 16mm or 26mm
  • Tube material: borosilicate glass
  • Porosity: 10μm

Specifications

Specifications

high resolution preparative gel filtration chromatography
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit