Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Starplex™ Scientific Histoplex™ Tissue Cassettes with Micromesh Chamber

Innovative micromesh chamber securely retains fragments, leaving ample room for additional larger specimens

$704.00

Specifications

Closure Type Clam-Shell
Description Tissue/Biopsy Cassette
Material Acetal Polymer
Pore Style Slots
Writing Face Angle 45°
View More Specs

Products 4
Catalog Number Mfr. No. Color Price Quantity & Availability  
Catalog Number Mfr. No. Color Price Quantity & Availability  
23-038-118
View Documents
Starplex™ Scientific
TCAQUA
Aqua
Case of 1500 for $704.00
Add to cart
 
22-146-426
View Documents
Starplex™ Scientific
TCTAN
Tan
Case of 1500 for $704.00
Add to cart
 
22-146-420
View Documents
Starplex™ Scientific
TCWHITE
White
Case of 1500 for $704.00
Add to cart
 
22-146-427
View Documents
Starplex™ Scientific
TCRED
Red
Case of 1500 for $704.00
Add to cart
 
Description

Description

  • Typical-looking tissue cassette designed with a corner section for use as a biopsy cassette
  • Fine micromesh chamber (0.23mm) is ideal for tissue fragments
  • Effective for embedding, processing, and storing standard tissue specimens and fragments in the same cassette
  • Durable acetyl polymer resists the chemical action of histological agents
  • Flow-through slots maximize fluid exchange
  • Textured 45° writing angle, suitable for labeling devices
  • Clam-shell design snaps closed and reopens with ease
  • Reduce inventory without giving up quality
  • Available in an assortment of non-metallic colors
  • Conveniently packaged 500 cassettes per dispenser box, three boxes per case

Specifications

Specifications

Clam-Shell
Acetal Polymer
45°
Tissue/Biopsy Cassette
Slots
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit