Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GE Healthcare HisTrap™ excel Prepacked Columns PROMO

For capture and purification of histidine-tagged proteins secreted into eukaryotic cell culture supernatants.   GE Healthcare Lifescience™ HisTrap™ excel Prepacked Columns are designed for fast and convenient purifications.

Manufacturer:  GE Healthcare 29361660

Catalog No. 45-003-013PM

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Description

Description

The design of the columns in combination with the specific properties of the medium enables fast and convenient purifications.

  • Ready-to use prepacked with Ni Sepharose excel
  • Special type of filter in top and bottom of the columns to load large volumes of cell-free, un clarified samples directly on the columns helps prevent degradation and loss of sensitive target proteins
  • Made of biocompatible polypropylene and cannot be opened or refilled
  • Delivered with stopper on inlet and snap-off end on outlet
  • Operated either with peristaltic pump or with chromatography systems such as KTA systems
  • Binding Capacity/Column: At least 10 mg histidine-tagged protein/ml sedimented medium
Media
  • Average particle size: 90µm
  • Matrix: Highly cross-linked agarose, 6%
  • pH Stability working range: 2 to 12
  • pH Stability cleaning range: 2 to 14
  • Flow velocity: 150 cm/h - 600 cm/h4
Column:
  • Column I.D.: 7 mm

HisTrap excel 1mL column

  • Bed Dimensions: 7 x 25mm
  • Flow rate: 1 to 4mL/min.
HisTrap excel 5mL column
  • Bed Dimensions: 16 x 25mm
  • Flow rate: 5 to 20mL/min.

Specifications

Specifications

1 mL
7mm
1 mL/min - 4 mL/min
5 x 1 mL
HisTrap excel, 5 x 1 mL
5 x 1mL
6% Highly Cross-linked Agarose
0.2 in.
HisTrap excel columns are prepacked with Ni Sepharose excel affinity resins for capture and purification of histidine-tagged proteins secreted into eukaryotic cell culture supernatants by immobilized metal ion affinity chromatography (IMAC).
Polypropylene
2 to 12
5 bar [0.5 MPa] (70 psi)
4° to 30°C
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit