Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GE Healthcare HiTrap™ IEX HP Prepacked Columns: PROMO

Use for high-resolution, small-scale protein purification. GE Healthcare Life Sciences™ HiTrap™ IEX HP Prepacked Columns are prepacked, ready-to-use Sepharose™ High Performance strong cation exchange columns.

Manufacturer:  GE Healthcare 17115201PM

 View more versions of this product

Catalog No. 45-000-192LR

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Description

Description

  • Prepacked with Q or SP Sepharose High Performance
  • Convenient and reproducible for fast, easy, high-performance separations either alone or connected in series
  • Designed for use with syringe, peristaltic pump or chromatography system
  • Pressure Max: 3 bar
  • 1 and 5mL polypropylene columns
Media:
  • Particle size: 24 to 44μm
  • pH stability Working Range: 4 to 13

Q Sepharose
Ligand: Quaternary amine
Ion Exchanger Type: Strong anion exchanger

  • Ionic Capacity: 0.14 to 0.20mmol Cl-/mL
  • SP Sepharose
    • Ligand: Sulphopropyl
    • Ion Exchanger Type: Strong cation exchanger
    • Ionic Capacity: 0.15 to 0.20mmol H+/mL
    1mL columns
    • Bed Dimensions: 7 x 25mm
    • Flow velocity: max 4mL/min.

    5mL columns
    • Bed Dimensions: 16 x 25mm
    • Flow velocity: max 20mL/min.

    Specifications

    Specifications

    SP Sepharose HP
    5mL
    1.6cm
    Designed for use with syringe, peristaltic pump or chromatography system
    5 Pack
    0.6 in.
    <20mL/min.
    4° to 30°C
    Documents
    Provide Content Correction

    We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Cancel Submit