Hoefer™ Combs for HE 99X Max Submarine Electrophoresis Unit Available on GSA/VA Contract for Federal Government customers only.

Backless combs for use with Hoefer HE99X Max Submarine Electrophoresis Unit

Manufacturer: Hoefer™ HE91A101.5

 View more versions of this product

Catalog No. 03-500-135

  Check Availability
Add to Cart

Required Accessories : Comb back must be ordered separately (see ordering table)

    Specifications

    Depth (English) Pan 0.19 in.
    Depth (Metric) Pan 0.5cm
    Product Type Backless Comb
    For Use With (Equipment) HE99X max submarine electrophoresis unit
    No. of Wells 10
    Width (English) Well 0.38 in.
    Width (Metric) Well 97cm
    Thickness (Metric) 0.15cm
    Volume (Fill) Metric 72.5μL
    Thickness (English) 0.05 in.

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit