Hoefer™ Fixed 15° Angle Shields (with Detachable Support)

Provide clear, non-distorted vision, reducing light images and shadows especially when the user is in a seated position

Manufacturer: Hoefer™ RPP450G

 View all options for this product

Catalog No. 03-500-322


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Material Lead Acrylic
    Height (English) 17.7 in.
    Height (Metric) 45cm
    Thickness (English) 0.47 in.
    Thickness (Metric) 1.2cm
    Includes Gamma (12mm Lead Acrylic); detachable support feet
    Size Small
    Width (English) 11.8 in.
    Width (Metric) 30cm
    Product Type Fixed 15° Angle Shield

    Clear optical acrylic or lead acrylic, fixed angle shields. Many different styles and sizes of shield are available depending on the requirements of the user. Most shields are available in two sizes and have either a large flat base for under-bench protection or a curved base for use with a safety tray.

    • Space-saving easily detachable support feet allow for flat storage when not in use
    • Unobstructed view provided by 10mm clear optical acrylic or 12mm lead acrylic
    • Wide range of sizes available to fit your particular needs

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit