Hoefer™ Gel Casting Accessories for HE 99X Max Submarine Units: Casting Kits Available on GSA/VA Contract for Federal Government customers only.

For use with Hoefer HE 99X Max Submarine Electrophoresis Units

Manufacturer: Hoefer™ HE97X10

 View more versions of this product

Catalog No. 03-500-153

  Check Availability
Add to Cart

    Specifications

    Length (Metric) 15cm
    Width (English) 3.9 in.
    Width (Metric) 10cm
    Product Type Casting Kit
    For Use With (Equipment) HE99X max submarine electrophoresis unit
    Includes Running tray, casting tray, Foam gasket
    Dimensions (L x W) 5.9 x 3.9 in. (15 x 10cm)
    Gel Dimensions 15 x 10cm
    Length (English) 5.9 in.

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit