Hoefer™ Nitrocellulose Membranes

Ideal for Western blotting and other immunoblotting techniques

Manufacturer: Hoefer™ GMNC4589

 View more versions of this product

Catalog No. 03-500-604

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 

  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Material Nitrocellulose
    Binding Capacity 160μg/cm2
    Format Sheet
    Pore Size 0.45μm
    Length (Metric) 8cm
    Width (Metric) 9.5cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit