Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Hoefer™ SE 250 Vertical Electrophoresis Unit Accessory, T-Spacers

For use with SE 250 vertical electrophoresis unit
$114.70
Specifications
For Use With (Equipment) | SE 250 Vertical Electrophoresis Unit |
---|---|
Type | T-shape Spacer |
Material | PVC |
Length (Metric) | 8 cm |
Width (Metric) | 0.1 cm |
Catalog Number | Mfr. No. | Color | Thickness (English) | Thickness (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Thickness (English) | Thickness (Metric) | Price | Quantity & Availability | |||
03-500-162
![]() |
Hoefer™
SE2119T21.5 |
Gray | 0.05 in. | 0.15 cm |
Each for $114.70
|
|
03-500-161
![]() |
Hoefer™
SE2119T21.0 |
White | 0.03 in. | 0.1 cm |
Each for $114.70
|
|
03-500-160
![]() |
Hoefer™
SE2119T2.75 |
Gray | 0.02 in. | 0.07 cm |
Each for $114.70
|
|
Description
- PVC
- Length: 8 cm
Specifications
SE 250 Vertical Electrophoresis Unit | |
PVC | |
0.1 cm |
T-shape Spacer | |
8 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title