Hoefer™ SUB13 Midi Submarine Combs

Accessories for SUB13 Midi Submarine

Manufacturer: Hoefer™ SUB13C1.524

 View more versions of this product

Catalog No. 03-500-747

  Check Availability
Add to Cart

    Specifications

    Thickness (Metric) 0.15cm
    Depth (English) Pan 0.19 in.
    Depth (Metric) Pan 0.5cm
    Product Type Comb
    For Use With (Equipment) SUB13 midi submarine gel electrophoresis unit
    No. of Wells 24
    Width (English) Well 0.11 in.
    Volume (Fill) Metric 20μL
    Width (Metric) Well 0.3cm
    Thickness (English) 0.05 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit