Hoefer™ SUB15 Standard Submarine Combs

Accessories for SUB15 Standard Submarine

Manufacturer: Hoefer™ SUB15C216MC

 View more versions of this product

Catalog No. 03-500-762

  Check Availability
Add to Cart

    Specifications

    Thickness (Metric) 0.2cm
    Depth (English) Pan 0.19 in.
    Depth (Metric) Pan 0.5cm
    Product Type Comb
    For Use With (Equipment) SUB15 standard submarine
    No. of Wells 20
    Width (English) Well 0.25 in.
    Volume (Fill) Metric 64μL
    Width (Metric) Well 0.64cm
    Thickness (English) 0.07 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit