Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hoefer™ SUB25 Maxi-Plus Submarine Gel Electrophoresis Combs

For use with standard and cooled gel electrophoresis models

$85.00

Specifications

Depth (English) Pan 0.19 in.
Depth (Metric) Pan 0.5 cm
For Use With (Equipment) Standard and Cooled Gel Electrophoresis Model
Type Comb
Width (English) Well 0.27 in.
View More Specs

Products 2
Catalog Number Mfr. No. Thickness (English) Thickness (Metric) No. of Wells Price Quantity & Availability  
Catalog Number Mfr. No. Thickness (English) Thickness (Metric) No. of Wells Price Quantity & Availability  
03-500-794
View Documents
Hoefer™
SUB25C126MC
0.03 in. 0.1 cm 26
Each for $85.00
Add to cart
 
03-500-796
View Documents
Hoefer™
SUB25C226MC
0.07 in. 0.2 cm 8
Each for $85.00
Add to cart
 
Description

Description

  • Comb sample volumes listed are for 5 mm deep wells
Specifications

Specifications

0.19 in.
Standard and Cooled Gel Electrophoresis Model
0.27 in.
0.5 cm
Comb
0.7 cm
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit