Hoefer™ SUBHT High Throughput Submarine Gel Unit

Ideal for high throughput screening applications like single strand polymorphism (SSP) analysis following PCR

Manufacturer: Hoefer™ SUBHTLUT

 View more versions of this product

Catalog No. 03-500-404

  Check Availability
Add to Cart

    Specifications

    Length (Metric) 15cm
    Width (English) 5.9 in.
    Width (Metric) 15cm
    Product Type Labeled Running Tray
    For Use With (Equipment) SUBHT high throughput submarine gel unit
    Includes Casting gate
    Dimensions (L x W) 5.9 x 5.9 in. (15 x 15cm)
    Length (English) 5.9 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit