Hoefer™ TE70X and TE77X Semidry Blotting Systems Available on GSA/VA Contract for Federal Government customers only.

Perform uniform transfers of proteins and nucleic acids from polyacrylamide and agarose gels in less than one hour

Manufacturer: Hoefer™ TE70X

 View more versions of this product

Catalog No. 03-500-610

  Check Availability
Add to Cart

    Specifications

    Product Type Semi Dry Transfer Unit
    For Use With (Equipment) Electrophoresis blotting system
    Includes Molded base with Platinum coated Titanium anode and high voltage Leads, hinged lid with Stainless Steel cathode, power cables, blotter Paper (14 x 16cm) 25 sheets, porous cellophane (20 x 35.5cm) 50 sheets, two solid Mylar™ masks (16.5 x
    Certifications/Compliance EN61010-1, UL3101-1, CSA C22.2 1010.1, CE
    Temperature (English) Maximum 113°F
    Temperature (Metric) Maximum 45°C
    Voltage 30V
    Length (English) Exterior 18.89 in.
    Height (Metric) Exterior 10cm
    Length (Metric) Exterior 48cm
    Width (Metric) Exterior 38cm
    Dimensions (L x W x H) Exterior 18.89 x 15 x 4 in. (48 x 38 x 10cm)
    Amperage 500mA
    Humidity Range Up to 80%
    Wattage 15w
    Height (English) Exterior 4 in.
    Width (English) Exterior 15 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit