Hoffman Tubing Clamps

Regulate flow from fully open to closed

Manufacturer: HUMBOLDT MANUFACTURING COMPANY H8730

 View more versions of this product

Catalog No. 05-870A

  Check Availability
Add to Cart

    Specifications

    Product Type Tubing clamp
    Size 0.75 in.
    Height (Metric) 0 to 16mm
    Height (English) 0 to 0.62 in.
    Jaw Type Fixed
    For Use With (Application) Control the flow in flexible tubing
    Material Nickel-plated brass

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit