Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Poltex Floor-Standing Serological Pipette Holder
Provides ample space for all serological pipettes and fits next to or between biosafety cabinets or tissue culture hoods.
Manufacturer: Poltex FLOORSRPIP
Description
- Made from super-durable, 0.25 in. thick PETG, which is resistant to alcohols for cleaning
- Non-slip rubber feet provide a stable base for floor or table/benchtop placement
- Dimensions: 40H x 6.6W x 11.25D in. with 6 pockets for serological pipettes
Specifications
11.25 in. | |
40 in. | |
PETG | |
Serological Pipette Holder |
Serological pipettes | |
Non-slip rubber feet | |
6 Pockets | |
6.6 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title