Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Tele-Lite Honda Lightweight Pumps
$610.00 - $631.00
Specifications
Overall Length (English) | 12.8 in. |
---|---|
Overall Length (Metric) | 32.51 cm |
Pump Type | General Purpose, Centrifugal, Self-priming |
Catalog Number | Mfr. No. | Flow Rate | Maximum Pressure | Horsepower | Model | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Flow Rate | Maximum Pressure | Horsepower | Model | Price | Quantity & Availability | ||
19-120-2690
|
Tele-Lite
WX15AX2 |
72 gal./min. | 54 psi | 2.5 hp | WX15 |
Each for $631.00
|
|
19-120-2689
|
Tele-Lite
WX10K1AT |
37 gal./min. | 51 psi | 1.5 hp | WX10 |
Each for $610.00
|
|
Specifications
12.8 in. | |
32.51 cm | |
General Purpose, Centrifugal, Self-priming |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title