Honda™ Lightweight Pumps

Manufacturer: Tele-Lite, Inc.Supplier Diversity Partner WX15AX2

 View more versions of this product

Catalog No. 19-120-2690

  Check Availability
Add to Cart

    Specifications

    Height (Metric) 37.59cm
    Length (Metric) 32.51cm
    Shipping Weight (Metric) 8.98kg
    Includes Single cylinder, air cooled, GXH50, self-priming, suction, discharge port
    Pressure 54psi
    Flow Rate 72 gal./min.
    Model WX15
    Height (English) 14.8 in.
    Width (English) 10.8 in.
    Shipping Weight (English) 19.8 lb.
    Horsepower 2.5hp
    Type General purpose, centrifugal, self priming
    Length (English) 12.8 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit