Honeywell Analytics™ Biosystems Single Component Calibration Gases

Manufacturer: Honeywell Analytics™ 549037

 View more versions of this product

Catalog No. 19-806-866

  Check Availability
Add to Cart

    Specifications

    Capacity (Metric) 58L
    For Use With (Equipment) Biosystem
    Includes 10ppm Sulfur Dioxide
    Product Type Single component gas calibration cylinder
    Shelf Life 1 Year
    Capacity 1961.2 oz., 58L
    Capacity (English) 1961.2 oz.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit