Honeywell Analytics™ CalGas Calibration Gases

Choose from both multigas mixtures and single-gas calibration gases

Manufacturer: Honeywell Analytics™ 549036

 View more versions of this product

Catalog No. 19-806-865

  Check Availability
Add to Cart

    Specifications

    Concentration 50ppm
    For Use With (Application) For 12-022 regulator only
    Shelf Life 5 Years
    Volume (English) Gas 8.98 gal.
    Gas Type Carbon Monoxide
    Product Type Calibration Gas
    Volume (Metric) Gas 34L

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit