Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell Analytics™ Calibration Gas Cylinder
For single or multi gas detectors.
Supplier: Honeywell Analytics™ G0042H25
Description
For calibration of multi-gas detectors.
- Type: Single Gas Cylinders
- H2S (25 ppm)
- Regulator: REG-0.5
- Capacity: 58L
- Balance Gas: Nitrogen

Specifications
1420.1 oz. | |
Single/Multigas Detectors | |
25ppm Hydrogen Sulphide |
42 L | |
Calibration Gas Cylinder |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction