Honeywell Analytics™ Calibration Gas Cylinder

For single or multi gas detectors.

Manufacturer: Honeywell Analytics™ CGQ34

 View more versions of this product

Catalog No. 19-807-934

  Check Availability
Add to Cart

    Specifications

    Product Type Calibration gas cylinder
    Includes 2.5% Methane, 20.9% Oxygen, 25ppm Hydrogen Sulphide, 100ppm Carbon Monoxide
    Capacity (Metric) 34L
    For Use With (Equipment) Multi gas detectors
    Capacity 1149.6 oz., 34L
    Capacity (English) 1149.6 oz.

    • Type: Quad Gas Cylinders (4-gas mix)
    • CH4 (2.5%), O2 (20.9%), H2S (25 ppm), CO (100 ppm)
    • Cylinder Material: Aluminum
    • Regulator: REG-0.5
    • Capacity: 34L
    • Balance Gas: Nitrogen

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit