Honeywell Analytics™ GasAlertClip Extreme Single-Gas Detectors

Durable, reliable, accurate, easy to use

Manufacturer: Honeywell Analytics™ GA24XTX

 View more versions of this product

Catalog No. 19-413-353

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Warranty 2 Years
    Battery Life 2 Years
    Certifications/Compliance ATEX: CE III 1 G Exia IIC T4, CE: European Conformity, Class I, Division 1, Group A, B, C, D, IECEx: Exia IIC T4, INMETRO: BR Exia IIC T4, EMC Directive 89/336/EEC
    Depth (English) 1.1 in.
    Display Type LCD
    Height (English) 3.2 in.
    Height (Metric) 8.12cm
    Humidity Range 5 to 95%
    IP Rating 66/67
    Measurement Range 0 to 30%
    Sensor Types Oxygen
    Weight (English) 2.7 oz.
    Weight (Metric) 76g
    Width (English) 2 in.
    Width (Metric) 5.08cm
    Range 19.5/23.5% by vol
    Temperature (English) Range -4° to +122°F
    Temperature (Metric) Range -20° to +50°C
    Depth (Metric) 2.79cm
    Length (Metric) 5.08cm
    Alarm Types Visual, vibrating, audible (95 dB)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit