Honeywell Analytics™ GasAlertMax XT II Single-Gas Detectors

Manufacturer: Honeywell Analytics™ XTX000BNA

 View more versions of this product

Catalog No. 19-413-397

  Check Availability
Add to Cart

    Specifications

    Warranty 2 Years
    Certifications/Compliance ATEX: CE Ex II 1 G Ga Exia IIC T4, CE: European Conformity, Class I, Division 1, Group A, B, C, D, IECEx: Ga Exia IIC T4, INMETRO: BR-Exia IIC T4
    Color Black
    Height (English) 5.5 in.
    Humidity Range 10 to 100%
    IP Rating 66/67
    Measurement Range 0 to 30%
    Resolution 0.1%
    Sensor Types Oxygen
    Weight (English) 11.1 oz.
    Weight (Metric) 316g
    Width (English) 3.2 in.
    Width (Metric) 8.1cm
    Temperature (English) Range -4° to +122°F
    Temperature (Metric) Range -20° to +50°C
    Depth (English) 2 in.
    Depth (Metric) 5.08cm
    Height (Metric) 13.97cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit