Honeywell Analytics™ GasAlertMicroClip XT Multigas Detectors

Durable, reliable, accurate and easy-to-use

Manufacturer: Honeywell Analytics™ MC2-XW00-Y-NA

 View all options for this product

Catalog No. 19413425


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Alarm Types Audible, visual, vibrating
    Battery Life 10 hr.
    Battery Type Lithium polymer, rechargeable
    Color Yellow
    Depth (English) 1.12 in.
    Depth (Metric) 2.8cm
    Display Type LCD
    Height (English) 4.37 in.
    Height (Metric) 11.09cm
    Humidity Range 10 to 100%
    Resolution O2: 0.1%, LEL: 1%
    Sensor Types LEL, Oxygen
    Temperature (English) Range -4° to +122°F
    Temperature (Metric) Range -20° to +50°C
    Weight (English) 6 oz.
    Weight (Metric) 171g
    Width (English) 2.37 in.
    Width (Metric) 6.01cm

    The simplicity and minimal training requirements make these gas detectors a low-cost option, and the compact, lightweight design makes it versatile and comfortable.

    • Options for sensors to monitor single or multiple gases
    • Continuous LCD shows real-time gas concentrations
    • IntelliFlash™ verifies operation and compliance to user and supervisor
    • Full function self-test of sensor, battery status, circuit integrity and audible/visual alarms on start up
    • Equipped with internal vibrating alarm for high noise areas
    • Alarm setpoints are user adjustable
    • Tamper-proof, one button operation
    • Water-resistant
    • Multi-language support

    • Size: 10.8 x 6.0 x 2.7cm (4.2 x 2.4 x 1.1 in.)
    • Weight: 160g (5.7 oz.)
    • Temperature Range: -20° to +58°C (-4° to +136°F)
    • Humidity: 0 to 95% RH (non-condensing)

    H2S Sensors

    • Measuring Range: 0 to 100ppm
    • Resolution: 1.0ppm
    CO Sensors
    • Measuring Range: 0 to 500ppm
    • Resolution: 1.0ppm
    O2 Sensors
    • Measuring Range: 0 to 30% by vol
    • Resolution: 0.1%
    Combustible Gas Sensors
    • Measuring Range: 0 to 100% LEL; 0 to 5.0% v/v
    • Resolution: 1.0% LEL; 0.1% v/v

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit