Honeywell Analytics™ GasAlertQuattro Multigas Detectors

Manufacturer: Honeywell Analytics™ QT00HMAYNA

 View more versions of this product

Catalog No. 19413314

  Check Availability
Add to Cart

    Specifications

    Battery Life 14 hr.
    Battery Type Alkaline
    Depth (Metric) 4.7cm
    Height (English) 5.12 in.
    Height (Metric) 13cm
    Humidity Range 10 to 100%
    Width (English) 3.18 in.
    Alarm Types Audible, visual, vibrating
    Depth (English) 1.87 in.
    Resolution H2S: 1ppm, CO: 1ppm
    Sensor Types Carbon Monoxide, Hydrogen Sulfide
    Temperature (English) Range -4° to +122°F
    Temperature (Metric) Range -20° to +50°C
    Weight (English) 11.92 oz.
    Weight (Metric) 338g
    Width (Metric) 8.07cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit