Honeywell Analytics™ GasAlertQuattro Rechargable Multigas Detectors

Manufacturer: Honeywell Analytics™ QTXW00RYNA

 View more versions of this product

Catalog No. 19413323

  Check Availability
Add to Cart

    Specifications

    Battery Life 18 to 20 hr.
    Color Yellow
    Depth (English) 1.87 in.
    Depth (Metric) 4.7cm
    Height (English) 5.12 in.
    Height (Metric) 13cm
    Humidity Range 10 to 100%
    Resolution O2: 0.1%, LEL: 1%
    Sensor Types LEL, Oxygen
    Temperature (English) Range -4° to +122°F
    Temperature (Metric) Range -20° to +50°C
    Weight (English) 11.15 oz.
    Weight (Metric) 316g
    Width (English) 3.25 in.
    Width (Metric) 8.25cm
    Alarm Types Audible, visual, vibrating

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit